Shop All Passage Door Handles
Emtek
Emtek 5110US19.LSUS19.KNUS19.LH L-Knurled Lever Left HPassage 1-1/4" to 2" Door Flat Black Finish
Mfr # 5110US19.LSUS19.KNUS19.LH
Zoro # G802096710
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backset 2-3/4" or 2-3/8"
- Lockset Function Passage
- Required Door Thickness 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2"
- Series Knurled
- Style Lever
Product Information
- Brand Emtek
- MFR # 5110US19.LSUS19.KNUS19.LH
- Zoro # G802096710
- Country of Origin Unknown
- Category Passage Door Handles
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Backset | 2-3/4" or 2-3/8" |
Lockset Function | Passage |
Required Door Thickness | 1-1/2", 1-1/4", 1-3/4", 1-3/8", 1-5/8", 1-7/8", 2" |
Series | Knurled |
Style | Lever |
Handle Material | Metal |
Net Weight | 2.00 lbs. |
Latch Face | Round Corner or Square Corner |
Arbor Design | Knurled |
Material | Brass |
Fire Rated | No |
Application | SELECT Brass, Pre-Configured |
Door Handing | Left |
Description
Emtek is dedicated to helping bring your personal style to life. Door hardware is more than a way to open, close, and secure a space. To us, it is an integral part of a roomâ€TMs design theme. Each order is custom assembled in our Southern California facility. There is no predetermined combination of knobs, levers, rosettes and finishes; we let you mix and match according to your own taste. Door hardware should make a statement, your statement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- ALARM LOCK AlarmLockTrilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome 26 (ALL-DL2700-CRL-26D)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125)
- COMPX NATIONAL Gang Lock, Keyed Different, For Material Thickness 7/8 in (D8090-KD-14A)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5112HLOUS15RH.RLS)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Passage for 1-1/4 in to 2 in Door (5112US15.LSUS15.KNUS15.LH)
- EMTEK Flat Black Passage 5112HLOUS19LH (5112HLOUS19LH)
- EMTEK Flat Black Passage 5110SIOUS19RH (5110SIOUS19RH)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Flat Black, Knurled Grip in Satin Brass (LV101 FBL GRIP-KN SB)
- Emtek Door Lever Locksets