Shop All Door Pulls
Emtek
Bright Chrome Pull, 220306US26
Mfr # 220306US26
Zoro # G1511677
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 1-3/4"
- Depth 0.5 in.
- Hardware Included Yes
- Series/Collection Contemporary
Product Information
- Brand Emtek
- MFR # 220306US26
- Zoro # G1511677
- Country of Origin China
- Category Door Pulls
Dimensions
Width | 1-3/4" |
Depth | 0.5 in. |
Height (In.) | 6" |
Details
Material | Brass |
Hardware Included | Yes |
Series/Collection | Contemporary |
Item | Bright Chrome Pull,220306US26 |
Series | Modern Rectangular |
Shape | Rectangular |
Construction | Solid Brass |
Description
Bright Chrome Pull,220306US26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140067028 (030140067028)
- COMMAND Mini Hooks w/Adhesive Strip, 18/PK, Clear PK (MMM17006CLRVP)
- THERMWELL PRODUCTS 1x7 BRN Repl DR Seal (DS7B/25)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- EMTEK Bright Chrome Pull, 2213US26 (2213US26)
- EMTEK Oil Rubbed Bronze Pull, 2213US10B (2213US10B)
- EMTEK Satin Brass Pull 86266US4 (86266US4)
- EMTEK Bright Chrome Pull, 2221US26 (2221US26)
- EMTEK Flat Black Pull 86454US19 (86454US19)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- Emtek Door Surface Protection