Shop All Cabinet Backplates
Emtek
Bright Chrome Backplate 86435US26
Mfr # 86435US26
Zoro # G4275733
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in.
- Length 5-3/16"
- Projection 0.09375 in.
- Material Brass
Product Information
- Brand Emtek
- MFR # 86435US26
- Zoro # G4275733
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1 in. |
Length | 5-3/16" |
Details
Projection | 0.09375 in. |
Material | Brass |
Item | Bright Chrome Backplate 86435US26 |
Description
Bright Chrome Backplate 86435US26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Snap Link 3/8 (2450-3/8)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- SALSBURY INDUSTRIES Standard Lock, w/ (15) Keys/(5) Cams (3390-5)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, Steel, 48 In L (XL8340RW)
- EMTEK Bright Chrome Backplate 86434US26 (86434US26)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Satin Brass Backplate 86434US4 (86434US4)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- RUSTICWARE Cabinet Backplate Satin Nickel 6.5" (990SN)
- Emtek Cabinet Backplates