Shop All Cabinet Backplates
Emtek
Bright Chrome Backplate 86434US26
Mfr # 86434US26
Zoro # G4276169
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-3/16"
- Length 1-3/16"
- Projection 0.09375 in.
- Material Brass
Product Information
- Brand Emtek
- MFR # 86434US26
- Zoro # G4276169
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1-3/16" |
Length | 1-3/16" |
Details
Projection | 0.09375 in. |
Material | Brass |
Item | Bright Chrome Backplate 86434US26 |
Description
Bright Chrome Backplate 86434US26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 18"D x 26"H (BKT04X18X26THR05SWR)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Dolomite 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-506)
- ALTRONIX Power Dist Module 8 Output Fuse (PD8UL)
- ACROVYN End Cap, 4" H, 1-1/4" L, 5/64" Thick (SCR48MCAP108N)
- EMTEK Flat Black Backplate 86435US19 (86435US19)
- EMTEK Flat Black Backplate 86341FB (86341FB)
- EMTEK Satin Nickel Backplate 86434US15 (86434US15)
- EMTEK Satin Brass Backplate 86434US4 (86434US4)
- EMTEK Bright Chrome Backplate 86435US26 (86435US26)
- EMTEK Oil Rubbed Bronze Backplate 86434US10B (86434US10B)
- HICKORY HARDWARE Backplate Pull 2-1/2 Inch (P8257-LP)
- Emtek Cabinet Backplates