Shop All Privacy Door Knobs
Emtek
Antique Nickel Privacy 8221NWUS15A
Mfr # 8221NWUS15A
Zoro # G3578296
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Handle Type Knob
- Lockset Function Privacy
- Lockset Finish Antique Nickel
- Finish Antique Nickel
Product Information
- Brand Emtek
- MFR # 8221NWUS15A
- Zoro # G3578296
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Antique Nickel Privacy 8221NWUS15A |
Lockset Handle Type | Knob |
Lockset Function | Privacy |
Lockset Finish | Antique Nickel |
Finish | Antique Nickel |
Description
Item Antique Nickel Privacy 8221NWUS15A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0181.25)
- EKENA MILLWORK WM210 - 1 5/8"H x 5/8"P x 96"L Shingle Moulding, PVC (WM210X96SWPV)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATV-619-01-21-GR01)
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- EMTEK Providence Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door Oil Rubbed Bronze (8200PUS10B)
- EMTEK French Antique Brass Privacy C8206EUS7 (C8206EUS7)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- EMTEK Bright Nickel Privacy 8221PUS14 (8221PUS14)
- EMTEK Emtek 8200NWUS3 Norwich Knob Privacy With Regular Rose for 1-1/4" to 2" Door Lifetime Brass Finish (8200NWUS3)
- EMTEK Egg Knob 2-3/8 in Backset Privacy w/Regular Rose for 1-1/4 in to 2 in Door French Antique Brass (8200EUS7)
- CONSTRUCTOR Constructor Chronos Privacy Door Lever Lock Set Knob Handle Set; Antique Bronze (CON-CHR-AB-BK)
- Emtek Door Locks and Deadbolts