Shop All Light Fixture Parts
Emson Div. Of E. Mishon
Emson Div. of E. Mishon 268259 Bell Plus Howell TriBurst Light
Mfr # 268259
Zoro # G903999408
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emson Div. Of E. Mishon
- MFR # 268259
- Zoro # G903999408
- UPC # 80313070907
- Country of Origin China
- Category Light Fixture Parts
Description
Bell+Howell, TriBurst Light, Multi-Directional LED Light, 4000 Lumens, 3 LED Panels With 144 High Intensity LED Bulbs. Easily screws onto any standard light socket. Hinge panel angles at any direction. It is 400% brighter than a regular bulb and is great for garages basements boiler rooms closets and more.
Specifications- Material: Metal, Plastic
- Lumens: 4,000 lumens
- Light Direction: Adjustable
- Weight: 1.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Tub Clear T8 Inter Bs 25W (BP25T8N)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- PROGRESS LIGHTING 5" Bronze Outdoor Ceiling Mount Cylinder (P5774-20)
- SATCO 14W T8 LED 4 ft. 35K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39914)
- NORA LIGHTING Nora Lighting NLIC-401AT-1EL 4 in.;50W;LOW VOL;IC;AT;120V;EL (NLIC-401AT/1EL)
- JANDORF Pull Chain Brass & White (60322)
- POWERZONE Shop Light, 120 V, 36 W, Integrated LED Lamp, 3200 Lumens, 4000 Color Temp, Carbon Steel Fixture (SL4-L1)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-24)
- JANDORF Socket Turn Knob On/Off Brass 60408 (3404845)
- LITHONIA LIGHTING LED Round Switchable Downlight with Adju (LDN6 ALO2 SWW1 MVOLT UGZ HSG)
- LUMAPRO Replacement Ballast (WM05 BALLAST)
- Emson Div. Of E. Mishon Light Fixture Parts