Shop All Fountains, Garden Statues & Sculptures
Emsco Group
Landscape Rock, Natural Sandstone Appearance, Cascading Front Landscape Rock, Lightweight
Mfr # 2287-1
Zoro # G710901229
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emsco Group
- MFR # 2287-1
- Zoro # G710901229
- UPC # 72358022874
- Country of Origin United States
- Category Fountains, Garden Statues & Sculptures
Description
Enhance your yards appeal with an EMSCO landscape rock! With its natural color, this artificial rock has a natural appearance that blends well with gardens, lawns, and landscapes. It is natural-looking exterior also has a realistic texture that will add a feel of authenticity to your lawn. With dimensions of 32in x 27.5in x 31in height x length x width, this plastic rock is easy to install and lightweight. Each rock has two stakes included to anchor the product securely to the ground. It is also lightweight, so you can pick it up and place it anywhere in your landscape. Each artificial rock is durable and resilient, as it is able to withstand extreme weather conditions. It has a high-density resin construction that displays a very sturdy and realistic-looking structure. Polymer-made, these rocks have two stakes included so that they are anchored to the ground and remain upright even against extreme thunderstorms and intense gushes of wind. This natural-looking rock can also be placed over wells, pipes, pump, sprinkler valves, and other fixtures to block them from sight, thus enhancing the aesthetic of the terrain. It can be used to cover up utilities in lawns, yards, or landscapes. It also accentuates the greens of lawns with its neutral surface shade. EMSCO has a complete line of boulders and stones available in their catalog. They offer rocks of various sizes, along with an assortment of detailed textured rocks. The list showcases a variety of colors, shapes, and sizes, so you can choose your preferred style to match your lawn and landscape needs. Decorate your landscape with only the best by using EMSCO Landscape Rocks!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit - Engine Mounting Hardware (195294GS)
- OREGON Gator G6, 21-9/16 " L, 3 " W (394-129)
- STENS Silver Streak Razor Trimmer Line For .105 3 Lb. Spool, 380-933 (380-933)
- FLEMING SUPPLY Handheld Spreader, Salt and Seed, for Fertilizer, Deicing/Ice Melt (Tool for Lawn Garden/Yard), Blue (169415IFS)
- EMSCO GROUP Emsco 2182-1 Medium Resin Landscape Rock - Sandstone (2182-1)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Extra Large & Tall, Lightweight (2280-1)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Low Profile Boulder, Lightweight (2271-1)
- EMSCO GROUP 24in Decorative Downspout Rain Splash Block with Natural Stone Texture, Granite (2101-1)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Small, Lightweight (2187-1)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Medium, Lightweight (2182-1)
- DESIGN TOSCANO Life-Size Resting Bengal Tigress and Cub Statue (NE120011)
- Emsco Group Fountains, Garden Statues & Sculptures