Shop All Motor Mounting Brackets
Em&S
Motor Mounting A-Bracket, 5.376" Motor Centerline, Galvanized
Mfr # C5954-2TG
Zoro # G3495152
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction 0.058 in Galvanized Steel
- Hole Centerline B (In.) 3 in
- Motor Shaft Height (In.) 5.38 in
- Bracket Height (In.) 3 7/16 in
- Application For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions
Product Information
- Brand Em&S
- MFR # C5954-2TG
- Zoro # G3495152
- Country of Origin United States
- Category Motor Mounting Brackets
Dimensions
Motor Shaft Height (In.) | 5.38 in |
Bracket Height (In.) | 3 7/16 in |
For Motor Diameter | 3 1/2 in |
Fits Blower Wheel Diameter (in.) | 10 in to 10.5 in |
Details
Item | A-Frame HVACR Motor Bracket |
Construction | 0.058 in Galvanized Steel |
Hole Centerline B (In.) | 3 in |
Application | For Foot-Mounting All Major Brands of Unit Bearing Motors with Leads at 6, 9 and 12 O'Clock Positions |
For Use With | Unit Bearing Motors |
Hole Centerline A (In.) | 3 in |
Mounting | (4) #8-36 Hex Head Screws |
Description
A-Frame HVACR Motor Bracket, For NEMA Frame -, Fits Blower Wheel Diameter (in.) 10 in to 10.5 in, For Motor Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE40910, Pressure Line, 10 micron (ZX-SRE40910)
- DIXON Self Storing Hose, 1/4"MNPT, 1/4"ID, 12ft. (CC1412)
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 081202)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE205-16)
- EM&S Motor Mounting A-Bracket, 5.351" Motor Centerline, Galvanized (C5954-1TG)
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- EM&S Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized (C-5954-6TG)
- EM&S Motor Mounting A-Bracket, 4.086" Motor Centerline, Galvanized (C5954-4TG)
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- ACME MIAMI Mounting Bracket, Frame 56, 6-1/2 In Dia (138)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY5)
- Em&S Motor Mounting Brackets