Shop All Unit Bearing Motors
Em&S
ECM Unit Bearing Motor, 3.3, 1/10th HP, 115 Volt, Walk-In Cooler Motor
Mfr # UTAGF1551JRA
Zoro # G3066061
original price:
$149.58
5% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 100 W
- HP 1/10
- RPM Range 1,501-1,600
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Product Information
- Brand Em&S
- MFR # UTAGF1551JRA
- Zoro # G3066061
- Country of Origin United States
- Category Unit Bearing Motors
Dimensions
Body Dia. | 4 1/4 in |
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/16 in |
Overall Length | 7 in |
Cord Length | 15 in |
Bolt Circle Dia. | 2 13/16 in |
Length Less Shaft | 4 3/8 in |
Description
ECM Unit Bearing Motor, Single Phase, Motor Design ECM, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 1.0 A Full Load Amps, Non-Standard Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Cast Iron, Motor Mounting Position All Angle, Shaft Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Seal, 3/8In, Silicone (P300-9A)
- SPRAYON Stencil Ink, White (SC3105000)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (M1135240.00)
- EM&S Unit Bearing Motor, 16 WO, 230 Volt, OEM Original Replacement Motor (ESP-L16EM2)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 230 Volt, Walk In Cooler Motor (UTBEJ1552BJR1 IND BOX)
- EM&S Unit Bearing Motor, 35 WO, 230 Volt, Original OEM Motor (ESP-L35EM2)
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- EM&S Unit Bearing Motor, 9 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBE91H)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- FASCO Unit Bearing Motor, 1/250 HP, 0.14, CW, 230V (UB590)
- Em&S Unit Bearing Motors