Shop All Hand Files and Rasps
Empressa
4 in. THREE SQUARE 2ND CUT FILE
Mfr # EM43S2
Zoro # G910908424
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 4 in
- Width 0.28 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Product Information
- Brand Empressa
- MFR # EM43S2
- Zoro # G910908424
- UPC # 43099243422
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.28 in |
Details
Profile Shape | Triangular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
3-Square File. 2nd Cut Coarseness. Capable of clearing internal angles which are more acute than 90 degrees, clears out square corners, and files taps and cutters. Triangular shape, double cut, and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Capable of clearing internal angles which are more acute than 90-degrees, clears out square corners, and files taps and cutters
- •DESIGN: Triagular shape, double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Second Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-746)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- EMPRESSA 12 in. SQUARE 2ND CUT FILE (EM12S2)
- EMPRESSA 8 in. FLAT BASTARD FILE (EM8FB)
- EMPRESSA 4 in. ROUND SMOOTH FILE (EM4RS)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- Empressa Hand Files and Rasps