Shop All Hand Files and Rasps
Empressa
4 in. ROUND SMOOTH FILE
Mfr # EM4RS
Zoro # G110908491
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Circular
- Length 4 in
- Width 0.16 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Product Information
- Brand Empressa
- MFR # EM4RS
- Zoro # G110908491
- UPC # 43099230439
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.16 in |
Details
Profile Shape | Circular |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Round File. Smooth Cut Coarseness. Round files are for rounding out and enlarging circular openings and curved surfaces, often by manufacturers of taps, drills, reamers, gears, and ball bearings. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Rounded on one side and flat on another, for rapid smooth work on cast-iron, bronze, lead, babbit, aluminum, zinc, plastics and any steel up to commercial tool steel
- •DESIGN: Double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Smooth Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- FREUD SAW BLADE 7-1/4"" 48T (D0748CFX)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 5/8x7-1/2x13in, 4Cutter (83701)
- DEWALT Drop-in Anchor Setting Tool, 5/8 In (06311-PWR)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 8 in. ROUND 2ND CUT FILE (EM8R2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- Empressa Cutting and Shaping Tools