Shop All Hand Files and Rasps
Empressa
4 in. HALF ROUND BASTARD FILE
Mfr # EM4HRB
Zoro # G910908448
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Semicircle
- Length 4 in
- Width 0.39 in
- Blade Material Chromium alloy steel
- Handle Color Gray
Product Information
- Brand Empressa
- MFR # EM4HRB
- Zoro # G910908448
- UPC # 43099220416
- Country of Origin Portugal
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Width | 0.39 in |
Details
Profile Shape | Semicircle |
Blade Material | Chromium alloy steel |
Handle Color | Gray |
Description
Halfround File. Bastard Cut Coarseness. Rounded on one side and flat on another, for rapid smooth work on cast-iron, bronze, lead, babbit, aluminum, zinc, plastics and any steel up to commercial tool steel. Double cut and tapered. Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle. Made from Chromium alloy steel.
- •USE FOR: Rounded on one side and flat on another, for rapid smooth work on cast-iron, bronze, lead, babbit, aluminum, zinc, plastics and any steel up to commercial tool steel
- •DESIGN: Double cut and tapered
- •QUALITY: Made from Chromium alloy steel
- •FINISH: Special lacquer provides protection from rust spots
- •Bastard Cut Coarseness
- •Tang is the tapered end of the file that can either be used to hold the file or inserted into an optional handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 35-55HRC Rockwell Standard Test Block (8902-0155)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- ZORO SELECT Round Blank, Unfinished, 1/2" dia. (702-001800)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Chrome (54PR45)
- EMPRESSA 6 in. FLAT BASTARD FILE (EM6FB)
- EMPRESSA 12 in. FLAT 2ND CUT FILE (EM12F2)
- EMPRESSA 4 in. FLAT BASTARD FILE (EM4FB)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- EMPRESSA 12 in. SQUARE 2ND CUT FILE (EM12S2)
- CENTURY DRILL & TOOL Rethreading File, 9 to 32 Tpi (92942)
- Empressa Hand Files and Rasps