Shop All Furnace and Heater Parts
Empire Ventilation
Bearing Repair Kit, 4" to 14" Turbine
Mfr # 3WAY
Zoro # G8900683
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) 1/4-20 Lock Nut, (4) 1/4-20 x 3/4 Hex Head Cap Screws, 3-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing
- For Use With Mfr. Model Number TV04G, TV06G, TV08G, TV10G, TV12G, TV14G
- Fits Brand Empire Comfort Systems
- Product Type Bearing Repair Kit
- For Fan Type Wind-Driven Turbines
Product Information
- Brand Empire Ventilation
- MFR # 3WAY
- Zoro # G8900683
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Details
Item | Bearing Repair Kit |
Includes | (4) 1/4-20 Lock Nut, (4) 1/4-20 x 3/4 Hex Head Cap Screws, 3-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing |
For Use With Mfr. Model Number | TV04G, TV06G, TV08G, TV10G, TV12G, TV14G |
Fits Brand | Empire Comfort Systems |
Product Type | Bearing Repair Kit |
For Fan Type | Wind-Driven Turbines |
For Use With | 4 in to 14 in Turbines |
Compatible Manufacturer Model Number | TV04G, TV06G, TV08G, TV10G, TV12G, TV14G |
Description
Bearing Repair Kit, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 2C528, 2C529, 2C530, 2C531, 2C532, 4C016, Includes (4) 1/4-20 Lock Nut, (4) 1/4-20 x 3/4 Hex Head Cap Screws, 3-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing, For Fan Type Wind-Driven Turbines, For Fan Mounting Type Not Applicable, Container Capacity Not Applicable, Compatible Manufacturer Model Number TV04G, TV06G, TV08G, TV10G, TV12G, TV14G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T621-2)
- LAMBRO Hood Vent Dryer Plstc 3In Wht (222W)
- LAMBRO INDUSTRIES 4 in. Galvanized 60 in. Length Snap-Lock Pipe, 30 Gauge, 10PK (747)
- CRANE USA Air Purifier Filter for EE-5073 (HS-1957)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- BULBHEAD AIR PURIFIER AIR POLICE (14488-12)
- Empire Ventilation Furnace and Heater Parts