Shop All Furnace and Heater Parts
Empire Ventilation
Bearing Repair Kit, 16 to 20" Turbines
Mfr # 4WAY20
Zoro # G8900692
original price:
$27.35
18% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Empire Comfort Systems
- For Use With Mfr. Model Number TV16G, TV18G, TV20G
- Includes (5) 1/4-20 Lock Nut, (5) 1/4-20 x 3/4 Hex Head Cap Screws, 4-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing
- Product Type Bearing Repair Kit
- Compatible Manufacturer Model Number TV16G, TV18G, TV20G
Product Information
- Brand Empire Ventilation
- MFR # 4WAY20
- Zoro # G8900692
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Details
Item | Bearing Repair Kit |
Fits Brand | Empire Comfort Systems |
For Use With Mfr. Model Number | TV16G, TV18G, TV20G |
Includes | (5) 1/4-20 Lock Nut, (5) 1/4-20 x 3/4 Hex Head Cap Screws, 4-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing |
Product Type | Bearing Repair Kit |
Compatible Manufacturer Model Number | TV16G, TV18G, TV20G |
For Fan Type | Wind-Driven Turbines |
For Use With | 16 in to 20 in Turbines |
Description
Bearing Repair Kit, Fits Square Base Size Not Applicable, Compatible Grainger Part Number 2C533, 2C534, 2C802, Includes (5) 1/4-20 Lock Nut, (5) 1/4-20 x 3/4 Hex Head Cap Screws, 4-Way Top Casting, Aluminum Dust Cup, Instruction Sheet, Lower Casting with Thrust Bearing, For Fan Type Wind-Driven Turbines, For Fan Mounting Type Not Applicable, Container Capacity Not Applicable, Compatible Manufacturer Model Number TV16G, TV18G, TV20G, For Use With 16 in to 20 in Turbines
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Inducer Motor (69M33)
- EVERPURE Cartridge, Cg5-10S , 5 Micron (DEV9108-17)
- DAYTON Blade, Fan, 20 In (2C365)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- EMPIRE VENTILATION Flat Roof Mounting Base, 18 In Galvanized (FB18G)
- EMPIRE VENTILATION Bearing Repair Kit, 24" Turbines (4WAY24)
- EMPIRE VENTILATION Flat Roof Mounting Base, 14 In Galvanized (FB14G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- EMPIRE VENTILATION Adjustable Roof Base, 8" Galvanized (AB08G)
- HONEYWELL At150A1007 50Va Transformer (AT150A1007)
- Empire Ventilation Furnace and Heater Parts