Shop All Box, I-Beam, and Torpedo Levels
Empire Level
24" Polycast Level
Mfr # 330-24
Zoro # G7558877
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Color Blue
- Width 2.312
- Depth 1
- Material Polycast
Product Information
- Brand Empire Level
- MFR # 330-24
- Zoro # G7558877
- UPC # 015812330245
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 |
Width | 2.312 |
Depth | 1 |
Height | 24 |
Details
Color | Blue |
Item | Level |
Material | Polycast |
Weight | 0.56 |
Description
Polycast Level,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 10.73"L x 7.38"W x 4.13"D (3I-0907-4M-E)
- DRILL AMERICA #7 Solid Carbide Drill Bit (DMOD7)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- PALMGREN 3" Low Profile Drill Press Vise (9612403)
- EMPIRE LEVEL 9 in. Magnetic Torpedo Level (581-9)
- EMPIRE LEVEL Bullseye Level (3604)
- EMPIRE LEVEL 8 in. True Blue Magnetic Billet Torpedo Level (EM71.8)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- EMPIRE LEVEL BUILT ON TRUST 650 Series Compact Box Level, 72 in L, 3Vial, Aluminum (650.72)
- EMPIRE LEVEL 24" UltraView LED Box Level (E95.24)
- KAPRO 987XL SATURN 24" (987-41X-24)
- Empire Level Levels, Compasses, and Plumb Bobs