Shop All Box, I-Beam, and Torpedo Levels
Empire Level
24" I-Beam Level
Mfr # 540-24
Zoro # G4875468
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 2.25
Product Information
- Brand Empire Level
- MFR # 540-24
- Zoro # G4875468
- UPC # 015812540248
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 |
Width | 2.25 |
Details
Color | Silver |
Item | Level |
Description
Level,Aluminum,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast TOOL-929 Replacement 12V Dewalt 1500mAh Power Tool Battery (TOOL-929)
- TE-CO T-Bolt, Steel, 1/2-13x4 (46406)
- MILWAUKEE TOOL 1 in. Concrete Vibrator Head (48-37-5010)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- EMPIRE LEVEL 9" Polycast Torpedo Level (33-9)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- EMPIRE LEVEL 12" True Blue Magnetic Tool Box Level (EM81.12)
- EMPIRE LEVEL 500 Series 500m48 IBeam Level, 48 in L, 3Vial, Magnetic, Aluminum, Blue (500M.48)
- EMPIRE LEVEL 8 in. True Blue Magnetic Billet Torpedo Level (EM71.8)
- BIG ROC TOOLS Big Roc Tools AALL24 Aluminum Spirit Level 24 in. Laser Point (AALL24)
- Empire Level Box, I-Beam, and Torpedo Levels