Shop All Vented Gas Heaters
Empire Comfort Systems
Gas Fired Room Heater, 16 In. D, 34 In. W
Mfr # RH50BLP
Zoro # G2466073
product price: $2,308.99
/ea
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Input 50,000
- BtuH Output 25,000
- Vent 5 in
- Height 29 5/8 in
Product Information
- Brand Empire Comfort Systems
- MFR # RH50BLP
- Zoro # G2466073
- UPC # 720968145222
- Country of Origin United States
- Category Vented Gas Heaters
Dimensions
Height | 29 5/8 in |
Width | 34 in |
Depth | 16 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, Limited 1 yr Parts |
Pipe Size Supply | 3/8 in |
Overall Height | 29 9/16 in |
Overall Width | 34 in |
Connection Size | 1/2 in |
Overall Dimensions - H x W x D | 29 9/16 in x 34 in x 23 3/16 in |
Overall Depth | 23 3/16 in |
Vent Diameter | 5 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Visual Flame, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 25,000 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 5 in, Overall Height 29 9/16 in, Overall Width 34 in, Overall Depth 23 3/16 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow 350 cfm, Air Flow Direction Horizontal, Air Temperature Rise 180, Connection Size 1/2 in, Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG TRIM COLLAR BLK 24G 7"" (BM0095)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- EVERPURE Cartridge, Water Filter - 7Bc5-S (7CB5-S)
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue (CLS-60B)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, LP (RH65CLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, 37 In. W (RH25LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 37 In. W, 26 In. H (RH25NAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 16 In. D (RH50BNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 29-5/8 In. H (RH50CLP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, NG (RH50CNAT)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 50k BTU (5002922A)
- Empire Comfort Systems Heaters & Furnaces