Empire VFSM24NAT 24 in. Natural Gas Manual Slope Glaze Burner
Mfr # VFSM24NAT
Zoro # G403987806
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Empire
- MFR # VFSM24NAT
- Zoro # G403987806
- UPC # 720968266538
- Country of Origin China
- Category Warmers and Chillers
Details
Promotion Restriction | Not eligible for promotion |
Description
Slope Glaze Burners manufactured by Empire Comfort Systems. Special Ceramic Bead materials within the precisely ported burner swirl the flowing gas to produce naturally flickering flames. Glowing embers, included with the burner, add to the illusion of a real wood fire. Vent. All come with piezo ignition and standing pilot. The Variable Remote turns the burner off and on, and lets you vary the flame height to maintain a comfortable room temperature. All vent - free burners include an Oxygen Depletion Sensor (ODS) to instantly shut off the system if oxygen in the room drops to unsafe levels. Empire Comfort Systems also manufactures Vented Burners (without ODS) for use only with an open damper flue.
Features- 24 in. Natural Gas Manual Slope Glaze Burner
- Vent-Free Systems convert to Vented Systems by opening the Flue Damper
- VFSV Systems - Flame Height Controlled by Remote Supplied with unit
- Size: 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- BUNN Pourover Airpot Coffee Brew, Vpr-Aps, Black (33200.001)
- HARNEY & SONS Premium Tea, Organic Rooibos Herbal Tea, Individually Wrapped Tea Bags, PK20, 20PK (HSF30081)
- NESTLE Nestle Alegria Frothy Mix 2lbs Bag, PK8 (10000949014752)
- EMPIRE Empire LR30 2 in. Log Riser for 30 in. Slope Glaze Burner (LR30)
- VOLLRATH Half-Size Cover, Solid (75120)
- KOOLMORE Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server with Two Serving Pots (CFW-4)
- NUTRICHEF Food Warming Tray - Buffet Server Hot Plate Food Warmer (PKBFWM33.V7)
- HATCO Warmer, Glo-Ray, Grahl, 24", 120V For - Part# Grahl-24 120V (GRAHL-24 120V)
- NUTRICHEF Electronic Warming Tray, PKWTR15 (PKWTR15)
- APW WYOTT Round Countertop Cooker, 11 Qt, 1200W (RCW-11SP)
- Empire Warmers and Chillers