Shop All Gas Fireplaces
Empire
Empire VFRL1810N 10K BTU Natural Gas Millivolt Vent-Free Burner
Mfr # VFRL1810N
Zoro # G404121971
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Empire
- MFR # VFRL1810N
- Zoro # G404121971
- UPC # 720968983503
- Country of Origin China
- Category Gas Fireplaces
Details
Promotion Restriction | Not eligible for promotion |
Description
The Loft Series Burners are ideal when installed in Empires Deluxe Vent-Free Fireboxes. Creates the perfect setting. Decorative accessory tops install in minutes without tools to instantly change the look and character of your fireplace.
Features- 10K BTU Natural Gas Millivolt Vent-Free Burner
- Millivolt ignition
- A decorative appliance operates with an on/off switch or remote
- Dual rated vent free/vented
- Req Approx. 1.75 sqft Decorative Media
- BTU: 10K BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Inline Secondary Lint Trap, 4 in. (LT4)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- REGIN Smoke Emitter, 3 Minutes, PK5 (S104)
- EMPIRE Empire DVD36FP30N Natural Gas Millivolt Direct-Vent Fireplace (DVD36FP30N)
- EMPIRE Empire VFRL18N Natural Gas Millivolt Vent-Free Burner (VFRL18N)
- GHP ARLINGTON ASH LOGSET 24"" (VL-AA24D)
- DULUTH FORGE Full Size Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 (FDI32R-M-WN)
- BLUE FLAME GAS KEY SATIN CHROME 3"" (BF.KY.06)
- PLEASANT HEARTH Zero Clearance Firebox with NG Gas Log Insert, 32 (PHZCI32NG)
- GENERIC Log Bed Kit For Vented & Vent Free Log Sets - Model# Dlb2 (DLB2)
- Empire Gas Fireplaces