Shop All Vented Gas Heaters
Empire Comfort Systems
Gas Fired Room Heater, 34 In. W, LP
Mfr # RH65CLP
Zoro # G4567595
product price: $1,752.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Input 65,000
- BtuH Output 45,500
- Vent 5 in
- Height 29 5/8 in
Product Information
- Brand Empire Comfort Systems
- MFR # RH65CLP
- Zoro # G4567595
- UPC # 720968146625
- Country of Origin United States
- Category Vented Gas Heaters
Dimensions
Height | 29 5/8 in |
Width | 34 in |
Depth | 20 in |
Pipe Size Supply | 1/2 in |
Manufacturers Warranty Length | 10 yr Combustion Chamber, Limited 1 yr Parts |
Overall Height | 29 5/8 in |
Overall Width | 34 in |
Vent Diameter | 5 in |
Overall Dimensions - H x W x D | 29 5/8 in x 34 in x 27 11/16 in |
Overall Depth | 27 11/16 in |
Connection Size | 1/2 in |
Description
Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Propane, Cabinet Style Solid Face, Heating Capacity Input 65,000 BtuH, Heating Capacity Output 45,500 BtuH, Thermostat Included Unit-Mounted, Vent Diameter 5 in, Overall Height 29 5/8 in, Overall Width 34 in, Overall Depth 27 11/16 in, Safety Features Automatic Shut-Off of Main and Pilot Gas, Air Flow Direction Horizontal, Air Temperature Rise 180, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 27 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Refrigerant Leak Detector (NML1)
- DAYTON Standard Duty Industrial Fan 36" Non-Oscillating, 115VAC, 8100/12,600 CFM (3PEG9)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2B9)
- JOHNSON CONTROLS Zone Valve Actuator, Floating, 24V (JT33A00T)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, LP (RH35LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, 34 In. W (RH65BNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, NG (RH65CNAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 26 In. H, 37 In. W (RH25LP)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 18-3/8 In. D (RH35NAT)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, 34 In. W (RH50BLP)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 35k BTU (3502921A)
- Empire Comfort Systems Gas Heaters & Accessories