Shop All Concrete and Asphalt Repair - Patches and Compounds
Empire Blended Products
Stop-It Hydraulic Water Stop Cement 10 Lb Pail
Mfr # 7010-0-0
Zoro # G2876113
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Designed to block running water or leaks in cracked masonry or concrete surfaces.
- Color White
- Material Cement
- Height 15 Inch
- Features rapid setting, high strength repair material
Product Information
- Brand Empire Blended Products
- MFR # 7010-0-0
- Zoro # G2876113
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Height | 15 Inch |
Length | 12 Inch |
Details
Item | Stop-It Hydraulic Water Stop Cement |
For Use On Surface Material | Designed to block running water or leaks in cracked masonry or concrete surfaces. |
Color | White |
Material | Cement |
Features | rapid setting, high strength repair material |
Description
Stop-It Hydraulic Water Stop Cement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, Black, PK 20 (SL-SK-SF1A-20-20-BK)
- WW HENRY Patch Floor Premixed Qt (12063)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- EMPIRE BLENDED PRODUCTS Lock-EM-Up, Gray, 4 Inch Height, 13 Inch Width (7015-0-0)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- SAKRETE 50 lb. Gray Cement Patch (120029)
- SIKACRYL Concrete Patch Ready-Mix Qt (472189)
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- AQUAPHALT Asphalt and Concrete Patch (Aquaphalt 6.0)
- DAMTITE DAMTITE 04152 Concrete Patch, Powder, 15 lb Pail (4152)
- Empire Blended Products Concrete and Asphalt Repair - Patches and Compounds