Shop All Concrete Mix
Empire Blended Products
Cement Colors Mix, 5 lb., Box, Cement Red
Mfr # 9015-5-0
Zoro # G2859033
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
- Color Cement Red
- Container Type Box
- Container Size 5 lb.
- Height 9 1/4 inch
Product Information
- Brand Empire Blended Products
- MFR # 9015-5-0
- Zoro # G2859033
- Country of Origin United States
- Category Concrete Mix
Dimensions
Container Size | 5 lb. |
Height | 9 1/4 inch |
Details
Item | Cement Colors Mix |
Application | To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement |
Color | Cement Red |
Container Type | Box |
For Use With | To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies |
Material | Cement |
Description
Box of Rainbow Color,5 lb.,Cement Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S-10PK)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Gray, Hybrid Base (GC66102)
- GORILLA GLUE Heavy Duty Duct Tape, 1 7/8 in W x 30 yd L, Black, 1 PK (105629)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Bright Red, 2 PK (M9011-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Burnt Umber, 3 PK (M9013-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, LP Green, 2 PK (M9004-0-1)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, Bright Red (9011-5-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Ceement Red, 3 PK (M9015-1-0)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 Lb., Box, Yellow ochre, 3 PK (M9010-0-1)
- Empire Blended Products Concrete Mix