Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art
Mfr # TMP-JP1113-3248
Zoro # G403765176
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Empire Art Direct
- MFR # TMP-JP1113-3248
- Zoro # G403765176
- UPC # 28201111332
- Country of Origin China
- Category Wall Art & Decor
Description
Empire Art Direct's collection of printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. EAD teams up with their exclusive artist Jodi P. to bring you imagery of this beautiful woman with golden hair clips, which is transformed into incredible wall art.
Features- Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art
- 100% hand painted work of art
- Ready to hang on wall
- Weight: 26.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- MANHATTAN COMFORT Camberly 53.54 TV Stand with 5 Shelves in White and Cinnamon (245BMC6)
- 123 CREATIONS 123 Creations CB065B Blue Finnial hand painted tassel (CB065B)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- EMPIRE ART DIRECT Empire Art Direct MAR-CB6679-2448 Silver Frequency Textured Metallic Hand Painted Wall Art (MAR-CB6679-2448)
- EMPIRE ART DIRECT Empire Art Direct DAC-047A-2525B New York City Skyline - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-047A-2525B)
- EMPIRE ART DIRECT Audrey Alex Zeng s dimensional collage, under glass & a black shadow box frame (DAC-066-2525B)
- EMPIRE ART DIRECT Empire Art Direct DAC-042-1733B Arowana - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-042-1733B)
- EMPIRE ART DIRECT Empire Art Direct TMP-133825-3838 38 x 38 in. Chroma 3 Abstract Colorful Frameless Tempered Glass Panel Contemporary Wall Art (TMP-133825-3838)
- EMPIRE ART DIRECT Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge (MOM-20210ANP-2436)
- TRADEMARK FINE ART Vincent van Gogh 'Sunflowers 1887' Canvas Art, 24x32 (AA01295-C2432GG)
- Empire Art Direct Wall Art & Decor