Shop All Wall Art & Decor
Empire Art Direct
Empire Art Direct MOM-20210ANP-2436 24 x 36 in. Solid Wood Frame Covered Wall Mirror with Beveled Antique Mirror Panels - 1 in. Beveled Edge
Mfr # MOM-20210ANP-2436
Zoro # G903885091
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Empire Art Direct
- MFR # MOM-20210ANP-2436
- Zoro # G903885091
- UPC # 28201024366
- Country of Origin China
- Category Wall Art & Decor
Description
This wall mirror is raised slightly from its surrounds by a 1-inch bevel that helps the mirror to project a presence into the room, while also providing a space for adornment. The mirror has a silver pattern with bronze beads that recalls a royal style.
Features- Good idea for home decor
- Ready to Hang
- Finish: Antique
- Frame Material: Solid Wood
- Beveled Edge Size: 1"
- Size: 24" x 36"
- Weight: 26.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- BAXTON STUDIO Jericho Cream Leather Mid-Century Modern Accent Chair (78-4207)
- EMPIRE ART DIRECT Empire Art Direct TMP-JP1113-3248 Goddess Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-JP1113-3248)
- EMPIRE ART DIRECT Empire Art Direct TMP-EAD5001B-2463 Frameless Free Floating Tempered Glass Art by EAD Art Coop - Beach Day (TMP-EAD5001B-2463)
- EMPIRE ART DIRECT Empire Art Direct FLM-10010-2030 20 x 30 in. Frameless Wall Mirror with Beveled Prism Mirror Panels - 1 in. Beveled Edge (FLM-10010-2030)
- EMPIRE ART DIRECT -R Nautica Hand Painted Etched Metal Wall Sculpture (ADM-6096-2550)
- EMPIRE ART DIRECT Empire Art Direct DAC-095-2533B California Beach - Dimensional Art Collage Hand Signed by Alex Zeng Framed Graphic Wall Art (DAC-095-2533B)
- EMPIRE ART DIRECT Empire Art Direct TMP-108753-4824 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (TMP-108753-4824)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- Empire Art Direct Wall Art & Decor