Shop All Grow Media & Supplies
Emist
Electrostatic Backpack Sprayer
Mfr # EM360
Zoro # G1950469
Free Shipping & Returns
$2,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Nozzle No
- Compatible Chemicals Any Water Soluble Solution
- Battery Type Li-Ion
- Basic Power Source Battery
- Electrostatic Yes
Product Information
- Brand Emist
- MFR # EM360
- Zoro # G1950469
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Battery Size | 14.4VDC |
Droplet Size | 85 micron |
Details
Adjustable Nozzle | No |
Compatible Chemicals | Any Water Soluble Solution |
Battery Type | Li-Ion |
Basic Power Source | Battery |
Electrostatic | Yes |
Sprayer Tank Capacity | 1 gal |
Spray Distance | 24 to 36 in |
Requires Batteries | Yes |
Coverage per Tank | 54,000 High-Touch Point sq ft |
Number of Batteries Included | 1 |
Includes | Power Pack, Tank, Harness, Holster, ESD Grounding Strap, Battery Charger |
Item | Electrostatic Backpack Sprayer |
Sprayer Application | Disinfecting |
Includes Batteries | Yes |
Polarity | Unipolar Postitive |
Description
Electrostatic Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Disinfecting, Sprayer Tank Capacity 1 gal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOL & INSTRUMENTS Weed Popper StepAndTwist (95204)
- BRIGGS & STRATTON Muffler (494585)
- GOPHERHAWK Mole and Gopher Trap with Wedge-and-Probe Tool (GH-SET)
- BRIGGS & STRATTON Oil Seal (805049S)
- EMIST Electrostatic HandHeld Sprayer (Epix360)
- TITAN CONTROLS Digital Timer 2Outlet (HGC734105)
- HOFFMAN A H /GOOD EARTH 10QT Sphagnum Peat Moss (15503)
- SUPERTHRIVE FOLIAR PLNT FOOD RTS23OZ (STSPRAY23-10)
- SUNPACK Extra Strength Heavy-Duty Tray, 10" X 20" I.D. Black W/Holes (SP61022P)
- INTERNATIONAL MULCHMPANY 8CUFT RED GRND Cover (LNS8RD)
- GENERAL HYDROPONICS Floragro 1Qt (HGC718040)
- Emist Grow Media & Supplies