Shop All Corded Speakers
Eminence Speaker
EMINENCE SPEAKER LLC LEGENDCA154 15.15 in. Woofer 300W RMS 45 Hz to 3 kHz - 4 Ohm
Mfr # LEGENDCA154
Zoro # G903949656
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eminence Speaker
- MFR # LEGENDCA154
- Zoro # G903949656
- UPC # 876358001484
- Country of Origin China
- Category Corded Speakers
Description
Pro sound 15" Woofer for use in Bass Guitar cabinets or in a PA cabinet. Four Ohm Driver with High SPL.
Material: Cloth,Steel.
Speaker Diameter: 15.15".
Speaker Depth: 6.25".
Impedance: 4 Ohm.
Sensitivity: 97 dB.
Driver Type: 15" Paper Woofer.
Minimum Frequency Response: 45 Hz.
Maximum Frequency Response: 3 kHz.
RMS Output Power: 300 W.
PMPO Output Power: 600 W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for SOLAR ENERGY STORAGE (ML35-12GEL82)
- ILC Replacement for HYT Bl1504 Battery (BL1504)
- QUEST TECHNOLOGY INTERNATIONAL Usb-2.0 Lightning Cables, White, 6 Ft (NUB-6806)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC LA6CBMR 300 Watt Max Mid Speaker (LA6CBMR)
- EMINENCE SPEAKER Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare (H2EA)
- EMINENCE SPEAKER 15 in. Subwoofer (KAPPA15LFA)
- EMINENCE SPEAKER Professional Low Frequency Woofer 8 ohm (KAPPAPRO18LF8)
- EMINENCE SPEAKER Horn Loaded Tweeter (APT30)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC DELTA12LFC 12 in. Speaker 500W RMS 45 Hz to 2.30 kHz - 4 Ohm (DELTA12LFC)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- Eminence Speaker Corded Speakers