Shop All Corded Speakers
Eminence Speaker
Eminence Speaker H2EA 2 in. Throat Exponential Aluminum Horn Flare
Mfr # H2EA
Zoro # G703980354
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eminence Speaker
- MFR # H2EA
- Zoro # G703980354
- UPC # 876358000487
- Country of Origin China
- Category Corded Speakers
Description
Features
- Type - Exponential.
- Throat size - 2 in.
- Dispersion - 60 x 40.
- Low rec. Crossover - 700hz.
- Material - Aluminum.
- Cut out - 11.3 x 6.3 in.
- Weight - 4.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- ILC Replacement for Unitech 1400-900033g Battery (1400-900033G BATTERY UNITECH)
- EMINENCE SPEAKER 15 Inch Pro Woofer; 900W Max; 8 Ohms - (KAPPALITE3015LF)
- EMINENCE SPEAKER Professional Low Frequency Woofer 8 ohm (KAPPAPRO18LF8)
- EMINENCE SPEAKER 15 Inch Pro Woofer; 600W Max; 8 Ohms - BETA15A (BETA15A)
- EMINENCE SPEAKER LLC 15 in. American Standard Series Speakers (KAPPA15A)
- EMINENCE SPEAKER 10 in. 200W Closed Back Chassis Speaker (BETA10CBMRA)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC SWAMPTHANG16 12 in. 150 Watt Guitar Speaker - 16 Ohm (SWAMPTHANG16)
- AUDIOP AUDIOP KIC80 8 in. Subwoofers with Box with 5 in. Tweeters (KIC80)
- Eminence Speaker Corded Speakers