Shop All Party Supplies
Emi Yoshi
EMI Yoshi EMI-MTG6BL 2 Pc. 6Oz. Clear- Bule Plastic Martini Glass With Blue Base - Pack of 96
Mfr # EMI-MTG6BL
Zoro # G804062232
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emi Yoshi
- MFR # EMI-MTG6BL
- Zoro # G804062232
- UPC # 734592600842
- Country of Origin China
- Category Party Supplies
Description
This 6 oz Plastic Martini Glass (MTG6BL) by EMI Yoshi is a two-piece glass made from durable, clear plastic. The glass has a wide base to ensure stability and fits together easily and securely. This 6 ounce model is the perfect size for a standard martini serving, and the blue stem and base adds a beautiful hue to every occasion. The strong composition of this glass gives you the option to wash and reuse it time and time again, or dispose of it depending on your time and storage needs.
Small Wonders Collection.
Martini Glass.
Size: 6 oz.
Finish: Clear/ Bule.
Material: Plastic.
Pack of 8/12 96.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Warehouse Loading Bar, 60" L (1165600)
- BUSINESS SOURCE Laser Labels, Fluorescent, 2inx4in, Neon Pink, 250PK (BSN26141)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- BAND-IT Earlokt Buckles, 316Ss, 3/8, PK100 (C45399)
- EMI YOSHI EMI Yoshi EMI-210B 6 in. Heavy-Duty Scalloped Tong - Pack of 24 - Black (EMI-210B)
- EMI YOSHI EMI Yoshi EMI-SWG2 Squares Mini Wine Glass 2 oz - Pack of 35407 - Clear (EMI-SWG2)
- EMI YOSHI Yoshi Neon Lights Mixed Display Mixed, 100PK (EMI YNL15MD)
- EMI YOSHI EMI Yoshi EMI-SPWG5 Squares pedestal Wine Glass 5.5 oz - Clear (EMI-SPWG5)
- CREATIVE CONVERTING Assorted Party Blowers, 5.25"x2.55", 48PK (315378)
- BUSCH Busch 817727 Light Straw Cowboy Hat with Brown Band (817727)
- CREATIVE CONVERTING White and Gold Wedding Confetti Cannons, 6"x1.75", 48PK (351591)
- Emi Yoshi