Shop All Party Supplies
Emi Yoshi
EMI Yoshi EMI-MTG6 2 Pc. 6Oz. Clear Plastic Martini Glass - Pack of 144
Mfr # EMI-MTG6
Zoro # G104062215
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emi Yoshi
- MFR # EMI-MTG6
- Zoro # G104062215
- UPC # 734592600828
- Country of Origin China
- Category Party Supplies
Description
This 6 oz Plastic Martini Glass (MTG6) by EMI Yoshi is a two-piece glass made from durable, clear plastic. The glass has a wide base to ensure stability and fits together easily and securely. This 6 ounce model is the perfect size for a standard martini serving, and the clear coloring will allow it to fit in with any service. The strong composition of this glass gives you the option to wash and reuse it time and time again, or dispose of it depending on your time and storage needs.
Resposables Collection.
Martini Glass.
Size: 6 oz.
Finish: Clear.
Material: Plastic.
Pack of 12/12 144.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- EMI YOSHI Yoshi Neon Lights Mixed Display Mixed, 100PK (EMI YNL15MD)
- EMI YOSHI EMI Yoshi EMI-SPWG5 Squares pedestal Wine Glass 5.5 oz - Clear (EMI-SPWG5)
- EMI YOSHI EMI Yoshi EMI-210B 6 in. Heavy-Duty Scalloped Tong - Pack of 24 - Black (EMI-210B)
- EMI YOSHI EMI Yoshi EMI-SWG2 Squares Mini Wine Glass 2 oz - Pack of 35407 - Clear (EMI-SWG2)
- PACKNWOOD 2.4 x 0.08 In. Kuromoji Black Willow Pick-Tooth Pick, 2000PK (209BBKUR6)
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, Blue, Pack of 2 - 2000 Count Rolls (7293032)
- FROGGY'S FOG 1oz. DIRT - Scented Cologne Spray (SPR-1OZ-DIRT)
- Emi Yoshi