Shop All Drinking Glasses
Emi Yoshi
EMI Yoshi EMI-CWT16 Clear Ware 16 Oz. Clear Tumbler - Pack of 500
Mfr # EMI-CWT16
Zoro # G603962078
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Emi Yoshi
- MFR # EMI-CWT16
- Zoro # G603962078
- UPC # 81391901763
- Country of Origin China
- Category Drinking Glasses
Description
These 16 oz Tumblers (EMI-CWT16) by EMI Yoshi are part of the durable Clear Ware collection. The line was inspired by a desire to make quality products affordably, so that both you and your guests could appreciate them. The strong structure of these tumblers makes them reusable, or disposable depending on your needs. The clear, flawless design coupled with the fluted bottom finishing makes these cups look like glass; only the price and weightlessness of them will give away their plastic composition. The largest of the Clear Ware tumblers, this model is the perfect size for a beer can will also beautifully display water, iced tea, juice, cocktails, smoothies, shakes, and parfaits.
Clear Ware.
Shape: Round.
Height: 3.5".
Size: 3".
Material: Plastic.
Capacity: 16 Oz.
Finish: Clear.
Pack of 25/20 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HEATERS Control Board For Model J Boos (T1000)
- WORLD CENTRIC World Centric 32 oz. Ingeo Compostable Clear Salad Bowls, PK600 (SB-CS-32)
- SOUTHBEND Latch With Strike (1180938)
- CRYSTAL LIGHT Crystal Light Raspberry Ice Mix, Mix Powder, Raspberry, 30 PK (7980)
- EMI YOSHI EMI Yoshi EMI-ST16 16 Oz Square Clear Plastic Glasses - Pack of 168 (EMI-ST16)
- LORENZO IMPORTS Lorenzo Imports 238140 RCR Laurus Crystal Shot Glasses (238140)
- LIBBEY Libbey Rock Double 12 oz. Glass, PK36 (15243)
- LIBBEY Libbey 16 oz. Drinking Jar With Handle, PK12 (97084)
- LOGO BRANDS Miami 14oz Gameday Rocks Glass (169-G14R-1)
- RSVP INTERNATIONAL Martini Glass Stemless (MART-NS)
- CARLISLE FOODSERVICE Tumbler, Clear, 8 1/10 fl oz Cap. (5526-207)
- Emi Yoshi Drinking Glasses