Shop All First Aid Kits
Emi
Window Punch, 5 In, Aluminum Barrel
Mfr # 1076
Zoro # G4227894
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Barrel
- Height 5"
- Glow-in-the-Dark No
- Width 5/8 in
- Subject Matter Health and Safety
Product Information
- Brand Emi
- MFR # 1076
- Zoro # G4227894
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 5" |
Width | 5/8 in |
Length | 5 in |
Details
Material | Aluminum Barrel |
Glow-in-the-Dark | No |
Subject Matter | Health and Safety |
Features | Lightweight Corrosion Resistant Aluminum Barrel With Knurled Finish, Comes With or Without Pocket Clip |
Industry Type | Healthcare |
For Use With | Windows |
Disposable | No |
Item | Window Punch |
Description
Window Punch, Disposable No, Material Aluminum Barrel, Length 5 in, Width 5/8 in, For Use With Windows, Includes Knurled Finish, Spring Loaded, Adjustable Handle, Steel Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- DOVE Dove Deep Moisture Body Wash 22 fl. oz. Bottle, PK4 (68450)
- DR.STITCH Training Sutures with Thread, Polyp, 5/0 (DS-0012)
- WOUND SEAL Blood Stopper, Clotting Agents, Bottle (90359)
- EMI Unitized CPR Kit, Nylon (469)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Bulk Emergency Preparedness Kit, Nylon (9120)
- EMI Disaster Response Kit, 63 Piece, Orange (471)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person (54574)
- Emi First Aid Kits