Shop All Medical Equipment Bags & Cases
Emi
Search and Rescue Response Pack Complete Refill Kit
Mfr # 506
Zoro # G0573598
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Disaster; Fire; Survival; Urban or Rural Search and Rescues
- Latex Content Latex Free
- Includes (10) 1 inx 3 in Adhesive Bandages, (2) 4 inx 4 in Burn Dressings, (2) 5 inX 9 in Sterile Pads, (2) Instant Ice Packs (5 in x 9 in), (2) Krinkle Gauze Bandages, (2) Pressure Bandages, (2) Triple Antibiotic Ointments, (4) Ammonia Inhalants, (4) Nitle Gloves, (4) Sting Swabs, (6) Antimicrobial Hand Wipes, (8) 4 inx 4 in Sterile Pads, 1 in Adhesive Tape, 8 inx 8 in Burn Dressing, CPR Mask, Emergency Medical Immobilizer (EMI Rolled Splint), Emergency Tourniquet, Eye Wash, Multi Trauma Dressing
- Color Black
- Number of Components 105
Product Information
- Brand Emi
- MFR # 506
- Zoro # G0573598
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 23 in |
Depth | 9 in |
Width | 12 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Disaster; Fire; Survival; Urban or Rural Search and Rescues, Number of People Served 15, Number of Components 105, Number of Pockets 0, Adhesive Bandages Included (12) Bandages, Wound Dressings Included (3) Burn Dressings, (10) Pads, (2) Cold Packs, (2) Pressure Bandages, Tape, Splint, Tourniquet, Trauma Dressing, Miscellaneous Kit Contents Included (2) Markers, Folding Shovel, Helmet, Dust Masks, Headlight, Window Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Organics Conditioner, Honey Coconut, 4PK (OCHC128-4)
- GRAHAM FIELD Lumex Patient Lift Hand Pendant (DPL650PEN)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, 2X-Large Contour, 10.5x27, 72PK NOW 10.5x27, Case/80 8/10s (1516)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag Dispenser, Blue/Clear (3933D)
- EMI Response Bag, Beige, 10" L (9314)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- EMI Oxygen Response Bag, Nylon, Orange (844)
- EMI Fanny Pack, Nylon, Black, 10inx6inx5in (825 BLACK)
- EMI Fanny Pack, Nylon, Orange, 10inx6inx5in. (442 ORANGE)
- MEDSOURCE Fanny Pack, Red (MS-33309)
- Emi Medical Equipment Bags & Cases