Shop All Utility Knives
Emi
Rescue Tool Safety Recessed, 9-1/2" L
Mfr # 4006
Zoro # G8928455
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blade
- Blade Type Safety Recessed
- Material High-Strength Aluminum, Stainless Steel Blades
- Color Orange
- Width 1 in
Product Information
- Brand Emi
- MFR # 4006
- Zoro # G8928455
- Country of Origin China
- Category Utility Knives
Dimensions
Width | 1 in |
Length | 9 1/2 in |
Height | 5 in |
Overall Length | 9-1/2" |
Details
Item | Rescue Tool |
Includes | Blade |
Blade Type | Safety Recessed |
Material | High-Strength Aluminum, Stainless Steel Blades |
Color | Orange |
Handle Material | Aluminum Alloy |
Blade Material | Stainless steel |
For Use With | EMT, Extraction Emergencies, First Response |
Disposable | No |
Description
Rescue Tool, Color Orange, Disposable No, Material High-Strength Aluminum, Stainless Steel Blades, Height 5 in, Length 9 1/2 in, Width 1 in, For Use With EMT, Extraction Emergencies, First Response, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- MITUTOYO Cfc-150Gl (552-153-10)
- HYDE Hyde Taper Point Knife 4, Utility, Wood (61260)
- EMI Rescue Knife Serrated, 7 1/2 in L (432)
- EMI Rescuer Knife Serrated, 7 1/2 in L (430)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- OLFA Laminate Scoring Knife Hook, 5 3/4 in L (PC-L)
- ROADPRO Heavy-Duty Utility Knife, 6" Utility, 6" L (RPS60102)
- HOME IMPROVEMENT 66-0407 0.01 Single Edge Blade Display Bucket Pack 5, 100PK (HO3571309)
- Emi Utility Knives