Shop All Diagnostic and Monitoring Instruments and Supplies
Emi
Rescue Tool, 2", 11" L
Mfr # 9000
Zoro # G1458243
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AAA Batteries, Blade, Built-In Light
- Material High-Impact Plastic, Steel
- Color Orange
- For Use With Emergency Scenes, First Response Situations
- Height 2 in
Product Information
- Brand Emi
- MFR # 9000
- Zoro # G1458243
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 2 in |
Width | 6 1/2 in |
Length | 9 in |
Details
Item | Emergency Hammer Tool |
Includes | (2) AAA Batteries, Blade, Built-In Light |
Material | High-Impact Plastic, Steel |
Color | Orange |
For Use With | Emergency Scenes, First Response Situations |
Disposable | No |
Description
Emergency Hammer Tool, Color Orange, Disposable No, Material High-Impact Plastic, Steel, Height 2 in, Length 9 in, Width 6 1/2 in, For Use With Emergency Scenes, First Response Situations, Includes (2) AAA Batteries, Blade, Built-In Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0957-12)
- EMERGENCY ZONE Keep-Me-Safe Children's Survival Kit, Purple Backpack (864-PP)
- AFS Forever Silver Urn (600017)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- EMI Rescue Tool, 1", 11-1/2" L (7004)
- EMI Replacement One-Way Valve (495)
- EMI Deluxe Finger Ring Cutter (3228)
- EMI Ring Cutter, Silver, 7-1/2" L (3222)
- RAVENSCROFT CRYSTAL Ravenscroft Crystal W2718 Ship's Table Decanter (W2718)
- MAXTEC Single Coil Hose, Grn, Female Hand Tighten (R127P35)
- Emi Diagnostic and Monitoring Instruments and Supplies