Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Emi
Police Wallet/Badge Holder, Black, 4" L (Discontinued)
Mfr # 270
Zoro # G1458121
This Product is Discontinued
Key Features
- Material Nylon
- Color Black
- Closure Type hook-and-loop
- Height 1/2 in
- Features Removable Badge Holder, Billfold Style Wallet, (5) Spacious Pockets
Product Information
- Brand Emi
- MFR # 270
- Zoro # G1458121
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 5 in |
Length | 4 in |
Details
Item | Police Wallet/Badge Holder |
Material | Nylon |
Color | Black |
Closure Type | hook-and-loop |
Features | Removable Badge Holder, Billfold Style Wallet, (5) Spacious Pockets |
Description
Police Wallet/Badge Holder, Height 1/2 in, Width 5 in, Length 4 in, Material Nylon, Black, Closure Type Hook-and-Loop, Features Removable Badge Holder, Billfold Style Wallet, (5) Spacious Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.