Shop All Mini and Specialty Flashlights
Emi
Penlight, LED, 49 lm
Mfr # 219
Zoro # G1456423
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Penlight
- Number of Batteries 2
- Lumens 740/380/190
Product Information
- Brand Emi
- MFR # 219
- Zoro # G1456423
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.25 in |
Body Dia. | 0.5 in |
Overall Length | 5 in |
Body Diameter | 1/2 in |
Battery Size | AAA |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip, Series Ultra Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 50W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-50-UV-SC1400-56-VDIM-U7 (KTLD-50-UV-SC1400-56-VDIM-U7)
- LUMAPRO Miniature Halogen Bulb, 230 lm, 5.0W, Clear (JC20LED-1PK)
- ILC Replacement for Bulbrite 421160 replacement light bulb lamp (421160 BULBRITE)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- EMI Penlight, LED, 49 lm (222)
- EMI Penlight, LED, 49 lm (221)
- EMI Penlight, LED, 49 lm (215)
- EMI Inspection Flashlight, LED, 160 lm (886)
- EMI Penlight, LED, 49 lm (217)
- EMI Inspection Flashlight, LED, 49 lm (254)
- STREAMLIGHT Industrial Penlight, LED, Black (65022)
- Emi Mini and Specialty Flashlights