Shop All Cases and Totes
Emi
Pager Case, Black, 4-1/2" L
Mfr # 600
Zoro # G1456268
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Length 4 1/2 in
- Width 2 3/4 in
- Height 1/4 in
Product Information
- Brand Emi
- MFR # 600
- Zoro # G1456268
- Country of Origin China
- Category Cases and Totes
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Height | 1/4 in |
Details
Item | Pager Case |
Color | Black |
Material | Nylon |
Features | Heavy Duty, Water Repellent |
Closure Type | hook-and-loop |
Description
Pager Case, Height 1/4 in, Width 2 3/4 in, Length 4 1/2 in, Material Nylon, Black, Closure Type Hook-and-Loop, Features Heavy Duty, Water Repellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 35-13/32"W, Frame Color: Oak (MC070014231)
- UNI-PAINT Permanent Marker, Medium Tip, White Color Family, Paint, 12 PK (63613)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 8 oz. (TP 8/MS)
- MAILBOX ACCESSORIES Mailbox Accessories SS2-Number 8 Stnls Steel Address Numbers Size - 2 Number - 8-Stainless Steel (SS2-Number 8)
- EMI Pager Case, Black, 4-3/4" L (601)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- CASE LOGIC Laptop Sleeve for 13" Chromebook or Laptops, 14.25 x 1 7/8 x 11, Black (3201246)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- KENSINGTON Notebook Case 15.4", SP30, Black (62560)
- SWISS MOBILITY Cadence Slim Briefcase, Holds Laptops 15.6", 3.5"x3.5"x16", Charcoal (EXB1010SMCH)
- Emi Cases and Totes