Shop All Medical Equipment Bags & Cases
Emi
Oxygen Response Bag, Nylon, Orange
Mfr # 844
Zoro # G4901705
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Closure Type zipper
- Color Orange
- Height 9 1/2 in
- Width 9 1/2 in
Product Information
- Brand Emi
- MFR # 844
- Zoro # G4901705
- Country of Origin China
- Category Medical Equipment Bags & Cases
Dimensions
Height | 9 1/2 in |
Width | 9 1/2 in |
Length | 21 in |
Details
Item | Oxygen Response Bag |
Material | Nylon |
Closure Type | zipper |
Color | Orange |
Features | Three Open and Three Closeable Storage Pockets, Reflective Trim |
Industry Type | Healthcare |
Description
Oxygen Response Bag, Height 9 1/2 in, Width 9 1/2 in, Length 21 in, Material Nylon, Orange, Closure Type Zipper, Features Three Open and Three Closeable Storage Pockets, Reflective Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (27051G)
- SOL Thermal Bivvy with Rescue Whistle, Silver (0140-1221)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- DYNAREX Dynarex Wood Cotton Tipped Applicators In Sealed Vial, 3inL, 5000 Pcs (4307)
- EMI Response Bag, Beige, 10" L (9314)
- EMI Trauma Bag, Nylon, Navy, 20"x12-1/2"x9" (804)
- EMI Search and Rescue Response Pack Complete Refill Kit (506)
- EMI Glove Case, Black, 4" L (602)
- EMI Step-In Gear Bag (852)
- EMI Fanny Pack, Nylon, Navy, 10inx6inx5in (450 NAVY BLUE)
- EMI Fanny Pack, Nylon, Yellow, 10inx6inx5in. (460 YELLOW)
- Emi Medical Equipment Bags & Cases