Shop All EMT Supplies
Emi
Lister Bandage Scissors, Silver, 5-1/2" L
Mfr # 1050
Zoro # G1565991
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Blade End Style Rounded
- Disposable No
- Handle Material Stainless Steel
- Blade Material Stainless Steel
Product Information
- Brand Emi
- MFR # 1050
- Zoro # G1565991
- Country of Origin Pakistan
- Category EMT Supplies
Dimensions
Overall Length | 5 1/2 in |
Details
Item | Lister Bandage Scissors |
Color | Silver |
Blade End Style | Rounded |
Disposable | No |
Handle Material | Stainless Steel |
Blade Material | Stainless Steel |
Description
Lister Bandage Scissors, Overall Length 5 1/2 in, Color Silver, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVIL Sinus Congestion and Pain Relief, PK50 (BXAVSCP50BX)
- AFS Cot Cover: Purple (5711109)
- WATERJEL Burn Spray, Spray Bottle, 2 oz. (BS2-24)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk (5-901)
- EMI First Response Holster, Navy Blue (1985)
- EMI EMS Shear, 5-1/2 In. L, Black (1096 BLACK)
- EMI Mosquito Forcep, Straight 5" (1720)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- EMI Young Tongue Seizing Forcep, 6.5" (2740)
- EMI Molle-Pac Trauma Kit(TM), 43 Components (9110)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- Emi EMT Supplies