Shop All First Aid Kits
Emi
EMS/Trauma/Response Basic Response Kit, Nylon
Mfr # 865
Zoro # G3236088
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Triple Antibiotic Ointments, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 3 in Elastic Bandage, 4- 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissor, 5 1/2 in St. Kelly Forceps, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shears, EMI Splint, First In Rescue Knife, Instant Ice Pack, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, Starlite Flashlight, 1 Thermal Rescue Blanket, Triangular Bandage, Window Punch
- First Aid Kit Type Kit
- Case Material Nylon
- Material Denier Nylon
- Height 6 in
Product Information
- Brand Emi
- MFR # 865
- Zoro # G3236088
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 14 in |
Depth | 9 in |
Details
Includes | (10) Triple Antibiotic Ointments, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 3 in Elastic Bandage, 4- 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissor, 5 1/2 in St. Kelly Forceps, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shears, EMI Splint, First In Rescue Knife, Instant Ice Pack, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, Starlite Flashlight, 1 Thermal Rescue Blanket, Triangular Bandage, Window Punch |
First Aid Kit Type | Kit |
Case Material | Nylon |
Material | Denier Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Symbol |
Subject Matter | Emergency |
Color | Navy Blue |
Features | This Kit is Able to Handle Most Basic Emergencies and Rescues At An Affordable Cost. the 1000 Denier Nylon Bag Has 3 Spacious Main Compartment and 2 Side Zippered End Pockets. the Inside Top Flap Has a Meshed Zippered Pocket to Hold Airways, Shears, Etc. the Bag also Has a Carrying Handle and An Adjustable Detachable Sling. it is Trimmed With a Reflective Star of Life Emblem and Reflective Yellow Trim on Both Sides of the Bag |
People Served | 2 to 3 |
Kit Type | EMS/Trauma/Response |
Number of Components | 85 |
Number of Pockets | 6 |
Item | Basic Response Kit |
Description
Basic Response Kit, EMS/Trauma/Response, Number of Components 85, People Served 2 to 3, Case Material Nylon, Color Navy Blue, Number of Pockets 6, Height 6 in, Width 14 in, Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIMED MIDWEST Tongue Depressor, NonSterile, 6In, PK500 (DNTD313312)
- EMI Stethoscope, Blue, 32" L (944)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- BRAZOS Walking Stick, Twisted Trekker, Red, 55" (602-3000-1368)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Bulk Pro Response II Trauma Kit, Loops (830)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- EMI Window Punch, 5 In, Aluminum Barrel (1076)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- Emi First Aid Kits