Shop All EMT Supplies
Emi
Emergency Burn Kit Advance, 25 Components
Mfr # 608
Zoro # G3814999
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Number of Components 25
- Width 9 in
- Height 14 in
- Number of Pockets 7
Product Information
- Brand Emi
- MFR # 608
- Zoro # G3814999
- Country of Origin Multiple
- Category EMT Supplies
Dimensions
Width | 9 in |
Height | 14 in |
Depth | 6 in |
Details
Item | Emergency Burn Kit Advance |
Color | Navy Blue |
Number of Components | 25 |
Number of Pockets | 7 |
Includes | (2) 8 in x 8 in Burnaid Dressings, (2) Eye Wash Bottles, (4) 3 in Sterile Conforming Bandages, (4) 4 in x 4 in Burnaid Dressings, (4) Eye Pads, (4) Nitrile Gloves, Burn Sheet, Burnaid Facial Mask, Emergency Rescue Blanket, EMS Shear |
Case Material | Nylon |
People Served | 3 |
Description
Emergency Burn Kit Advance, EMS/Trauma/Response, Number of Components 25, People Served 3, Case Material Nylon, Color Navy Blue, Number of Pockets 7, Height 14 in, Width 9 in, Depth 6 in, Includes (2) 8 in x 8 in Burnaid Dressings, (2) Eye Wash Bottles, (4) 3 in Sterile Conforming Bandages, (4) 4 in x 4 in Burnaid Dressings, (4) Eye Pads, (4) Nitrile Gloves, Burn Sheet, Burnaid Facial Mask, Emergency Rescue Blanket, EMS Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Refill , f/ 2 Shelf B+ Cabinet, 446-piece, WE (FAO90618)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- DMI Bulb Syringe Aspirator, Sterile, 2 oz (650-4004-0121)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54773)
- EMI Thumb Dressing Forcep, 5" (2210)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- EMI Colormed Kelly Forcep, 5.5" Red (705)
- EMI Emergency Burn Kit Basic, 17 Components (610)
- EMI Lister Bandage Scissors, Silver, 7-1/4" L (1060)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- Emi EMT Supplies