Shop All First Aid Kits
Emi
Bulk Pro Response Trauma Kit, Hook-and-Loop
Mfr # 851
Zoro # G4778907
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 3 in Sterile Conforming Bandages, 4 1/2 in Krinkle Gauze Roll, 4 in Sterile Conforming Bandages, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants, CPR Lifeshield, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Splint, Instrument Pack (5 1/2 in Bandage Scissors, Plastic Bite Stick, 1 Thermal Rescue Blanket, (10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandage, (2) Triangular Bandage, (20) Antimicrobial Hand Wipes, (50) 1 in x 3 in Adhesive Bandage, (6) Latex Gloves, Deluxe Shears, Lifesaver Seat Belt Cutter), 1 Penlight, Window Punch
- Case Material Hook-and-Loop
- Height 10 in
- Material Delrin
Product Information
- Brand Emi
- MFR # 851
- Zoro # G4778907
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 7 in |
Depth | 17 in |
Details
First Aid Kit Type | Kit |
Includes | 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 3 in Sterile Conforming Bandages, 4 1/2 in Krinkle Gauze Roll, 4 in Sterile Conforming Bandages, 1 Adult Nylon Blood Pressure Cuff, Ammonia Inhalants, CPR Lifeshield, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Splint, Instrument Pack (5 1/2 in Bandage Scissors, Plastic Bite Stick, 1 Thermal Rescue Blanket, (10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (2) Burn/Blood Stopper Bandage, (2) Triangular Bandage, (20) Antimicrobial Hand Wipes, (50) 1 in x 3 in Adhesive Bandage, (6) Latex Gloves, Deluxe Shears, Lifesaver Seat Belt Cutter), 1 Penlight, Window Punch |
Case Material | Hook-and-Loop |
Material | Delrin |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Symbol |
Subject Matter | Emergency |
Color | Navy Blue |
Features | The Pro Response Bag Features Easy Access, Durability and Storage. the Top Flap Has Delrin Buckles for Quick Access. a 3 Section Main Compartment, 2 Wing Pouches and a Dual Front Pocket With Hook and Loop Closures Complete the Bag. the Pro ResponseTM Bag also Comes With a Rifle Sling Strap and a Reflective Star of Life |
Kit Type | Bulk |
Number of Components | 149 |
Item | Pro Response Trauma Kit |
Industry Type | Healthcare |
Description
Pro Response Trauma Kit, Bulk, Number of Components 149, Color Navy Blue, Height 10 in, Width 7 in, Depth 17 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTMANN-CONCO Bandage, Elastic, 4 In x 4-1/2Yds, PK10 (33400000)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI Unitized CPR Kit, Nylon (469)
- EMI Seat Belt Cutter, 4-3/4 In H (4000)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (865)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Unitized CPR Kit, Nylon (493)
- ZORO SELECT First Aid First Aid kit, Plastic, 50 Person (54625)
- Emi First Aid Kits