Shop All First Aid Kits
Emi
Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon
Mfr # 858
Zoro # G4430115
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forcep, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forcep, Antimicrobial Hand Wipes, Burn/Blood Stopper Bandage, CPR Lifeshield, Disposable Penlight, EMS Deluxe Shears, Plastic Bite Stick, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandage, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandage, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads
- Case Material 1000 Denier Cordura Nylon
- Material Nylon
- Height 6 in
Product Information
- Brand Emi
- MFR # 858
- Zoro # G4430115
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 5 in |
Details
First Aid Kit Type | Kit |
Includes | 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forcep, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forcep, Antimicrobial Hand Wipes, Burn/Blood Stopper Bandage, CPR Lifeshield, Disposable Penlight, EMS Deluxe Shears, Plastic Bite Stick, Seat Belt Cutter, 1 Thermal Rescue Blanket, Triangular Bandage, (10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Instant Ice Packs, (25) 1 in x 3 in Adhesive Bandage, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads |
Case Material | 1000 Denier Cordura Nylon |
Material | Nylon |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Subject Matter | Injury and Illness |
Color | Navy Blue |
Features | Trauma Pac(TM) Kits Offer the Essential Basic Life Support Components for the First Responder. Trauma Pac(TM) Features Emil's Fanny Packs. These Packs Have Three Outside Pockets for Instruments, Seat Belt Cutter, Gloves, Etc. Two Large Zippered Inside Pockets can Easily Hold All Supplies and Equipment. the Adjustable Nylon Webbing can Fit 20" to 54" Waists and Has a Quick-Release Buckle. |
Kit Type | Bulk |
Industry Type | Healthcare |
Number of Components | 75 |
Item | Emergency Medical Kit |
Description
Emergency Medical Kit, Bulk, Number of Components 75, Case Material 1000 Denier Cordura Nylon, Color Navy Blue, Height 6 in, Width 5 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY SYSTEMS 12V L And G Tractor Battery (GT-R)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, Large, 6x16", Pack, 30PK (1510)
- IVYX Cleanser, 7-3/4 In. x 2-1/2 In., PK25 (18-062)
- KEMP USA First Aid Blanket Bag (10-127)
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (857)
- EMI Unitized CPR Kit, Nylon (469)
- EMI EMS/Trauma/Response Flat Pac Mini, Nylon (891)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (822)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI Unitized CPR Kit, Hard Plastic (491)
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart (33605)
- Emi First Aid Kits