Shop All First Aid Kits
Emi
Bulk Basic Response Kit, Nylon
Mfr # 9127
Zoro # G3237427
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (10) Antimicrobial Hand Wipes, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs 5 in x 9 in, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow Lightstick and 6 in Yellow Glow Lightstick, Burn/Blood Stopper Bandage, EMS Shears, Krinkle Gauze Rolls, Lifesaver CPR Mask, 1 Penlight, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
- Case Material Nylon
- Material Nylon
- Height 6 in
Product Information
- Brand Emi
- MFR # 9127
- Zoro # G3237427
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 10 in |
Depth | 5 in |
Details
First Aid Kit Type | Kit |
Includes | (10) Antimicrobial Hand Wipes, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs 5 in x 9 in, (4) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow Lightstick and 6 in Yellow Glow Lightstick, Burn/Blood Stopper Bandage, EMS Shears, Krinkle Gauze Rolls, Lifesaver CPR Mask, 1 Penlight, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing |
Case Material | Nylon |
Material | Nylon |
Glow-in-the-Dark | No |
Header | Basic Response Kit |
Subject Matter | Emergency |
Color | Olive Drab |
Features | When You Need to be Prepared Instantly for Any Active Shooter, Gunshot Situation or Tactical Emergencies This Kit is Ideal. the Fanny Pack Style Bag Has Three Outside Pockets and Two Large Zippered Inside Pockets, It Has An Adjustable Nylon Webbing That can Fit 20" to 54" Waists, With a Quick Release Buckle. |
People Served | 2 |
Item | Basic Response Kit |
Kit Type | Bulk |
Number of Components | 42 |
Number of Pockets | 2 |
Description
Basic Response Kit, Bulk, Number of Components 42, People Served 2, Case Material Nylon, Color Green, Number of Pockets 2, Height 6 in, Width 10 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid First Aid Kit Refill, Paperboard, 1 Person (90643)
- WD-40 4 oz. Professional Bar Lava Soap (10383)
- EMI Glove Case, Black, 4" L (602)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- EMI EMS/Trauma/Response Basic Response Kit, Nylon (863)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54510)
- Emi First Aid Kits