Shop All Tool Bags, Backpacks & Totes
Emi
Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura
Mfr # 826
Zoro # G1917259
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Orange
- Material Nylon Cordura
- Features Carrying Strap
- Height 10 in
Product Information
- Brand Emi
- MFR # 826
- Zoro # G1917259
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 10 in |
Length | 24 in |
Width | 10 in |
Details
Item | Trauma Response Bag |
Tool Storage Type Included | Bag/Tote |
Color | Orange |
Material | Nylon Cordura |
Features | Carrying Strap |
Closure Type | zipper |
Industry Type | Healthcare |
Description
Trauma Response Bag, Height 10 in, Width 10 in, Length 24 in, Material Nylon, Orange, Closure Type Zipper, Features Carrying Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Uncoated (13270)
- CMT Forstner Bit, 35mm (537.350.31)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356422)
- EMI Bag/Tote, Flat Pac Mini Bag, Orange, Cordura (893)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Bag/Tote, Flat Pac Bag, Orange, Lightly Padded Nylon Cordura (847)
- MILWAUKEE TOOL Low-Profile Backpack (48-22-8202)
- Emi Tool Bags, Backpacks & Totes