Shop All Tool Bags, Backpacks & Totes
Emi
Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon
Mfr # 879
Zoro # G4405895
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Orange
- Material 1000 Denier Nylon
- Features Carries Oxygen, Intubation and Trauma Items, Reflective Emblems and Trim
- Length 23 in
Product Information
- Brand Emi
- MFR # 879
- Zoro # G4405895
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 23 in |
Height | 9 in |
Width | 12 in |
Details
Item | Airway Trauma Response Bag |
Tool Storage Type Included | Bag/Tote |
Color | Orange |
Material | 1000 Denier Nylon |
Features | Carries Oxygen, Intubation and Trauma Items, Reflective Emblems and Trim |
Industry Type | Healthcare |
Description
The EMI 879 Airway Trauma Response Bag is a useful tool for transporting oxygen, intubation and trauma items. It is the perfect companion for first responders. Made of 1000 denier nylon, this orange bag has reflective emblems and trim that enhance visibility in low light conditions. The 9 in height allows you to carry your items without hassle. The bag also features a straight wireway length of 23 in., making it easy to store inside an ambulance or on a stretcher. The EMI 879 Airway Trauma Response Bag is designed with first responders in mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC #8 (53937)
- WRIGHT TOOL Open End Wrench 6 Piece Set - Full Polis (736)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- EMI Bag/Tote, Pro Response Basic Bag, Orange, 1000 Denier Nylon (867)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- Emi Tool Bags, Backpacks & Totes