Shop All First Aid Kits
Emi
Bag Standard Gear Bag, Nylon
Mfr # 873
Zoro # G3236033
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Main Compartment with Two-Way Zipper; Strong 2" Wide Carrying Handle; Outside Pocket; ID Window; Black Maltese Cross Imprint on Both Sides and Yellow Reflective Trim
- Case Material Nylon
- Height 6 in
- Material Nylon
Product Information
- Brand Emi
- MFR # 873
- Zoro # G3236033
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 10 in |
Length | 23" |
Details
First Aid Kit Type | Kit |
Includes | Main Compartment with Two-Way Zipper; Strong 2" Wide Carrying Handle; Outside Pocket; ID Window; Black Maltese Cross Imprint on Both Sides and Yellow Reflective Trim |
Case Material | Nylon |
Material | Nylon |
Glow-in-the-Dark | No |
Legend Style | Text and Symbol |
Color | Pink |
Features | It Has a Main Compartment With a Two-Way Zipper for Access From Three Sides. the Bag also Has Strong 2" Wide Carrying Handle, An Outside Pocket, and An Id Window for Identification. it Comes in Pink With a Black Maltese Cross Imprinton Both Sides and Yellow Reflective Trim |
People Served | 1 |
Number of Pockets | 1 |
Item | Standard Gear Bag |
Package Type | Bag |
Kit Type | Bag |
Number of Components | 1 |
Description
Standard Gear Bag, Bag, Number of Components 1, People Served 1, Case Material Nylon, Color Pink, Number of Pockets 1, Height 6 in, Width 5 in, Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Welcome, Bar Soap 075, 1000PK (2302027)
- HEARTSINE Sam 360P AED (PAD-360P)
- DICK MEDICAL SUPPLY Strap, Olive, 5 ft. L x 2-1/2" W x 3" H (11152 OD)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, TripleCut Tape, 2" x 5 yd Roll (FAE-9089)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- EMI Seat Belt Cutter, Plastic (4002)
- EMI Magill Catheter Forcep Adult 10" (2760)
- EMI Vehicle First Aid Kit, Black, Nylon (454)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI EMS/Trauma/Response Child Response Refill Kit, Plastic (889)
- FIRST AID ONLY First Aid Kit w/House, 242pcs, 3.25x14.25 (746000-021)
- Emi First Aid Kits