Shop All First Aid Kits
Emi
Adjustable Auto Punch, 5-1/2 In H, SS
Mfr # 1078
Zoro # G4175884
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Steel
- Height 5-1/2"
- Material Stainless Steel
- Glow-in-the-Dark No
- Width 5/8 in
Product Information
- Brand Emi
- MFR # 1078
- Zoro # G4175884
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 5-1/2" |
Width | 5/8 in |
Length | 5 1/2 in |
Details
Case Material | Steel |
Material | Stainless Steel |
Glow-in-the-Dark | No |
Color | Red |
Subject Matter | Health and Safety |
Features | Easy to Grip One Handed Punching Power to Shatter Tempered Glass, Adjustable Power Handle for Light or Heavy Punch, Easy to Use, Fits Most Holsters, Jump Kits, Etc. |
Industry Type | Healthcare |
For Use With | Windows |
Disposable | No |
Item | Adjustable Window Punch |
Description
Adjustable Window Punch, Color Red, Disposable No, Material Stainless Steel, Length 5 1/2 in, Width 5/8 in, For Use With Windows, Includes Knurled Finish, Adjustable Handle, Stainless Steel Body, Steel Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Hollow Handle Hygiene Dental 10mm Mouth Inspection Mirror #000 (A2Z-ZR635)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Small (AHS-AEDC-SB)
- PROPAC Summer Cool Down Kit (K2099)
- ZORO SELECT Gauze Pad, Cotton Blend Gauze, PK100 (3JME3)
- EMI EMS/Trauma/Response Flat Pac Mini Refill, Plastic (895)
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop (850)
- EMI Trauma Kit, 10" D, 17" H, 7" W, Black (9114)
- EMI Bulk Basic Response Kit, Nylon (9126)
- EMI Disaster Response Kit, 63 Piece, Orange (471)
- EMI EMS/Trauma/Response Trauma Kit, Nylon (855)
- ZORO SELECT Unitized CPR Kit, Plastic (90356)
- Emi First Aid Kits