Shop All Helical Inserts
Emhart Teknologies
Helical Insert, M4 Thrd Sz, 12 PK
Mfr # R1084-4
Zoro # G6123967
product price: $6.99
/pk 12, $0.58/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.70 mm
- Thread Size M4
- System of Measurement Metric
Product Information
- Brand Emhart Teknologies
- MFR # R1084-4
- Zoro # G6123967
- UPC # 25964130068
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 0.70 mm |
Thread Size | M4 |
Details
Item | Helical Insert |
System of Measurement | Metric |
Description
Inserts M4X0.7 12Pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 1 in Lg (TSIX0250100S-005P)
- PRIME-LINE Socket Set Screw #8-32 X 1in Grade 18-8 Stainless Steel 10PK (9182739)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 25 mm L, 50 PK (M04132.100.0025)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- EMHART TEKNOLOGIES Helical Insert, M7 Thrd Sz, 12 PK (R1084-7)
- EMHART TEKNOLOGIES Helical Insert, 3/8"-24 Thrd Sz, 12 PK (R1191-6)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R4649-12)
- EMHART TEKNOLOGIES Helical Insert, 3/4"-10 Thrd Sz, 4 PK (R1185-12)
- EMHART TEKNOLOGIES Helical Insert, 7/16"-14 Thrd Sz, 6 PK (R1185-7)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5D)
- Emhart Teknologies Helical Inserts