Shop All Helical Inserts
Emhart Teknologies
Helical Insert, M12 Thrd Sz, 6 PK
Mfr # R4649-12
Zoro # G6103037
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.25 mm
- Thread Size M12
- System of Measurement Metric
Product Information
- Brand Emhart Teknologies
- MFR # R4649-12
- Zoro # G6103037
- UPC # 25964180681
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 1.25 mm |
Thread Size | M12 |
Details
Item | Helical Insert |
System of Measurement | Metric |
Description
Inserts M12X1.25 6Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07150.080.0050)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650384)
- ZORO SELECT #10-24 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0062)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 8mm, PK100 (M07820.060.0008)
- EMHART TEKNOLOGIES Helical Insert, 3/8"-24 Thrd Sz, 12 PK (R1191-6)
- EMHART TEKNOLOGIES Helical Insert, M7 Thrd Sz, 12 PK (R1084-7)
- EMHART TEKNOLOGIES Helical Insert, 7/16"-14 Thrd Sz, 6 PK (R1185-7)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R3745-12)
- EMHART TEKNOLOGIES Helical Insert, 3/4"-10 Thrd Sz, 4 PK (R1185-12)
- EMHART TEKNOLOGIES Helical Insert, 7/16"-20 Thrd Sz, 6 PK (R1191-7)
- ZORO SELECT Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-14.00X1.5D)
- Emhart Teknologies Helical Inserts